Shop All Socket Sets
Wright Tool
3/8" Drive Metric, 14 pcs
Mfr # 358
Zoro # G5794553
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 3/8"
- Includes (14) 3/8" Drive 6 Point Deep Impact Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (14) Clips
- Measurement Type Metric
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 358
- Zoro # G5794553
- UPC # 076799003584
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Item | Deep Impact Socket Set |
Includes | (14) 3/8" Drive 6 Point Deep Impact Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (14) Clips |
Measurement Type | Metric |
Number of Pieces | 14 |
Description
Set 3/8 In. Dr 14 Pc Set - 6 Pt Deep Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Wire And Cable Cutters (722)
- HYDE Hyde Taper Point Knife 4, Utility, Wood (61260)
- BUCKET BOSS Bag/Tote, Original Riggers Bag, Natural, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60002)
- PROTO Ratcheting Wrench Set, Combination (JSCRMT-12S)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (349)
- WRIGHT TOOL 3/4" Drive Standard Socket Set SAE 31 Pieces 7/8 in to 2 3/8 in , Chrome (631)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (419)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- WRIGHT TOOL SKT SET 3/8" DR 31 PC 6 PT STD & DEEP CH (WR339)
- WRIGHT TOOL 1/4" Drive SAE, 35 pcs (236)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- Wright Tool Socket Sets