Shop All Socket Sets
Wright Tool
3/8" Drive Metric, 14 pcs
Mfr # 354
Zoro # G5792429
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (14) 3/8" Drive 6 Point Standard Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (14) Clips
- Number of Pieces 14
- Drive Size 3/8"
- SAE or Metric Metric
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 354
- Zoro # G5792429
- UPC # 076799003546
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (14) 3/8" Drive 6 Point Standard Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (14) Clips |
Number of Pieces | 14 |
Item | Standard Socket Set |
SAE or Metric | Metric |
Measurement Type | Metric |
Description
Set 3/8 In. Drive 14 Piece Set 6 Point Stan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 36 Offset Pinch Bar (15870)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- GEDORE Universal Puller, 2-Arm Pattern, 200 x 150 (1.06/2A)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (358)
- WRIGHT TOOL 1" Drive Socket Set SAE 29 Pieces 1 7/16 in to 3 1/8 in , Chrome (829)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (402)
- WRIGHT TOOL 3/8" Drive Metric, 27 pcs (377)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (349)
- WRIGHT TOOL SKT SET 1/2" DR 18 PC 6 PT SDT CH (WR423)
- INGERSOLL-RAND 11Pc 1/4" Drive SAE Deep Socket Set (IR) (752046)
- Wright Tool Socket Sets