Shop All Socket Sets
Wright Tool
3/8" Drive Metric, 12 pcs
Mfr # 349
Zoro # G5794632
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 12
- Drive Size 3/8"
- Includes (12) 3/8 Drive 12 Point Standard Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (12) Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 349
- Zoro # G5794632
- UPC # 076799003492
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 12 |
Item | Standard Socket Set |
Includes | (12) 3/8 Drive 12 Point Standard Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (12) Clips |
Description
Set 3/8 In. Drive 12 Piece Set 12 Point Sta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, Carbon Steel (522952)
- KIPP Adjustable Handle Size: 2, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X40)
- JPW INDUSTRIES 550P Multi-Purpose Vise 5.5 Inch (28824)
- KLEIN TOOLS Bag/Tote, Tool Tote, Brown, Leather, 0 Pockets (5115)
- WRIGHT TOOL 3/4" Drive SAE, 22 pcs (623)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (419)
- WRIGHT TOOL 3/4" Drive Standard Socket Set SAE 31 Pieces 7/8 in to 2 3/8 in , Chrome (631)
- WRIGHT TOOL 3/8" Drive SAE, 56 pcs (348)
- WRIGHT TOOL 1/4" Drive Torx(R), 8 pcs (9295)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (412)
- PROTO 1/2" Drive Deep Socket Set SAE 11 Pieces 1/2 in to 1 1/8 in , Full Polish (J54104)
- Wright Tool Socket Sets