Shop All Socket Sets
Wright Tool
3/8" Drive Metric, 10 pcs
Mfr # 352
Zoro # G5794702
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Includes (10) 3/8" Drive 6 Point Deep Impact Universal Power Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (10) Clips
- Measurement Type Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 352
- Zoro # G5794702
- UPC # 076799003522
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Includes | (10) 3/8" Drive 6 Point Deep Impact Universal Power Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (10) Clips |
Measurement Type | Metric |
Number of Pieces | 10 |
Item | Deep Impact Universal Power Socket Set |
Description
Set 3/8 In. Dr 10 Pc Set 6 Pt Deep Metric U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cross Over Tweezers, Bent, Serrated, 6-1/4 (92 95 90)
- CRESCENT 11 Piece Pass-Thru™ X6™ Black Oxide Adjustable Wrench and Spline Socket Set (CPTAW8)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF3)
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Standard Depth, Black Oxide (J10035)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- WRIGHT TOOL 1/2" Drive SAE, 13 pcs (450)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (355)
- WRIGHT TOOL 1/2" Drive Metric, 10 pcs (473)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (419)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt (752045X)
- Wright Tool Sockets & Ratchets