Shop All Hand Ratchets
Wright Tool
3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Nitrile Comfo
Mfr # 3400
Zoro # G4801664
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Style Round
- Overall Length 7-1/32"
- Number of Geared Teeth 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 3400
- Zoro # G4801664
- UPC # 076799034007
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 7-1/32" |
Details
Item | Ratchet 3/8" Drive Ratchet Nitrile Comfo |
Head Style | Round |
Number of Geared Teeth | 41 |
Description
Ratchet 3/8 In. Drive Ratchet Nitrile Comfo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Picofinish Precision Nut Driver 1/8X60Mm (26573)
- JET Grinder (IBGB-436VS)
- VEGA Phillips 2 8-32 Threaded Bit x 1-3/16 (83230P2X)
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- WRIGHT TOOL RATCHET Railroad Track 42" (WR6425)
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Ratchet 3/4" Drive Ratchet Knurled Grip, Black (36400)
- WRIGHT TOOL RATCHET 3/8" DR (WR33426)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4401)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Ratchet, Knurled Grip, 1/2" Drive, 10-1/4" (4426)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 12" Flex Head Bent, 12.5 in. L (SRH23112)
- Wright Tool Hand Ratchets