Shop All Hand Ratchets
Wright Tool
3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Knurled Grip, Black
Mfr # 33426
Zoro # G4798681
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Style Round
- Finish Black
- Number of Geared Teeth 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 33426
- Zoro # G4798681
- UPC # 076799334268
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Ratchet 3/8" Drive Ratchet Knurled Grip |
Head Style | Round |
Finish | Black |
Number of Geared Teeth | 41 |
Description
Ratchet 3/8 In. Drive Ratchet Knurled Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Ratchet Screwdriver No.2200 -6 (2200S6100)
- FISKARS Replacement Snip Blades, Left/Right/Straight, 8 1/4 in, Steel (710010-1002)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG $12-Pc Combo Snap Ring Pliers Set w/Case (KH3495)
- DRILL AMERICA 7/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 3-3/4" (DWDSP7/32)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Round Ratchet 1/4" Drive Ratchet Contour Grip (2492)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4400)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Contour Grip (3490)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Nitrile Comfo (3400)
- WRIGHT TOOL RATCHET Railroad Track 42" (WR6425)
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Ratchet 3/4" Drive Ratchet Knurled Grip, Black (36400)
- TEKTON 3/8 Inch Drive x 7 Inch Composite Quick-Release Ratchet (1457)
- Wright Tool Sockets & Ratchets