Shop All Hand Ratchets
Wright Tool
3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Knurled Grip
Mfr # 3426
Zoro # G4778862
original price:
$51.12
6% off
new price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Style Round
- Overall Length 7"
- Number of Geared Teeth 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 3426
- Zoro # G4778862
- UPC # 076799034267
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 7" |
Details
Item | Ratchet 3/8" Drive Ratchet Knurled Grip |
Head Style | Round |
Number of Geared Teeth | 41 |
Description
Ratchet 3/8 In. Drive Ratchet Knurled Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 pc. SAE Combination Wrench Set (48-22-9415)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/16 (C23003)
- GEARWRENCH 38 90T 12 PT Combi Ratchet Wrench (KDT86943)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- WRIGHT TOOL 1/4" Drive Ratchet 1/4" Drive Ratchet Series Contou, Black Industrial (32426)
- WRIGHT TOOL 3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" Drive Open Head Ratchet Pea (3480)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4494)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Knurled Grip, Black (33426)
- WRIGHT TOOL RATCHET 3/8" DR (WR33426)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Contour Grip (3490)
- PROTO Proto J5449XLQR 1/2" Drive Premium Quick-Release Pear Head Ratchet 10-1/2" (J5449XLQR)
- Wright Tool Hand Ratchets