Shop All Hand Ratchets
Wright Tool
3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Linemans Ratchet Rai
Mfr # 3433
Zoro # G4809279
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Style Round
- Overall Length 7"
- Number of Geared Teeth 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 3433
- Zoro # G4809279
- UPC # 076799034335
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 7" |
Details
Item | Ratchet 3/8" Drive Linemans Ratchet Rai |
Head Style | Round |
Number of Geared Teeth | 41 |
Description
Ratchet 3/8 In. Drive Linemans Ratchet Rai
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 42" Wrecking, Demolition Bar and Pry Tool (42502)
- STARRETT Drive Pin Punch Set, Not Tether Capable (SB248Z)
- AMPG Flat Dial Indicator Point, 1/4" M2.5 SS (Z9311SS-M)
- BESSEY Quick Release C-Clamp, 6-5/8", Iron, 1200lb (QRCC6)
- WRIGHT TOOL 1/2" Drive 30 Geared Teeth Pear Ratchet 1/2" Drive Open Head Ratchet Con (4480)
- WRIGHT TOOL RATCHET Railroad Track 42" (WR6425)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4400)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Knurled Grip, Black (33426)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4494)
- STEELMAN 1/4" Drive Ratchet with Quick-Release (78453)
- Wright Tool Sockets & Ratchets