Shop All Hand Ratchets
Wright Tool
3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Nit
Mfr # 3428
Zoro # G4802102
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Head Style Round
- Overall Length 10-3/4"
- Number of Geared Teeth 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 3428
- Zoro # G4802102
- UPC # 076799034281
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 10-3/4" |
Details
Item | Ratchet 3/8" Drive Flex Head Ratchet Nit |
Head Movement | Flexible |
Head Style | Round |
Number of Geared Teeth | 41 |
Description
Ratchet 3/8 In. Drive Flex Head Ratchet Nit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 3/8" DR MAGNETIC 13 METRIC IM (GP1213MG)
- STEEL GRIP 120 V Stationary Mini Cut Off Saw (ST4741)
- JET Sliding Dual Bevel Compound Miter Saw, 1 (JMS-12X)
- HARVEY TOOL 0.25in. 1/4 Cutter dia x 0.75in. 3/4 Length of Cut Carbide 60° Helix Square End Mill, 3 Flutes (745316)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Nitrile Comfo (3400)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr Bent Flex Hd Ratch Doubl (3429)
- WRIGHT TOOL 1/2" Drive 30 Geared Teeth Scaffold Ratchet, 7/8" Socket, Single Pawl (4482)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4494)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Flex Head Ratchet Knu (4430)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Knu (3427)
- URREA Spare Parts For Ratchets 5449, 5449H, 5449B & 5450 (5449RKA)
- Wright Tool Hand Ratchets