Shop All Hand Ratchets
Wright Tool
3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr Compact Flex Hd Ratch Pa
Mfr # 3440
Zoro # G4798173
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Head Style Round
- Overall Length 5-3/4"
- Number of Geared Teeth 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 3440
- Zoro # G4798173
- UPC # 076799034403
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 5-3/4" |
Details
Item | Ratchet 3/8" Dr Compact Flex Hd Ratch Pa |
Head Movement | Flexible |
Head Style | Round |
Number of Geared Teeth | 41 |
Description
Ratchet 3/8 In. Dr Compact Flex Hd Ratch Pa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tweezer, ESD, Safe, Soft, Grip, Extremely (TZ-212N)
- ALDEN Drill/Extractor Set, 7 PC, #5-1/2 In Cap (7017P)
- SOWA HIGH PERFORMANCE TAPS M12 x 1.75mm H.S.S. Metric Plug Hand Taps (123494)
- BETA Tool Cabinet, 8 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004687)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Contour Grip (3490)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Ratchet 1/4" Drive Ratchet Contour Grip (2426)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4400)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Ratchet, Knurled Grip, 1/2" Drive, 10-1/4" (4426)
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Ratchet 3/4" Drive Ratchet Knurled Grip, Black (36400)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- Wright Tool Sockets & Ratchets