Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 7/8 in Size, Deep Socket, black oxide
Mfr # 6928
Zoro # G7956532
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 7/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 6928
- Zoro # G7956532
- UPC # 00076799069283
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 7/8 in |
Overall Length | 3 7/64 in |
Size | 7/8 in |
Socket Depth | Deep |
Socket Length | 3 7/64 in |
Description
Impact Socket, Socket Size 7/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Action 624-Mm (624-MM)
- HARDIN Pipe Surface Polisher, 120V, 10 lb. (HPG-331)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- STARRETT Lug-on Center Back (PT25053)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 9/16 in Size, Deep Socket, black oxide (6950)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 7/8 in Size, Standard Socket, Black Oxide (8228)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Deep Socket, black oxide (6962)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (6932)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (6864)
- WRIGHT TOOL 3/4 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (6818)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056D)
- Wright Tool Sockets & Ratchets