Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide
Mfr # 6970
Zoro # G8275005
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 5/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 6970
- Zoro # G8275005
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 5/8 in |
Overall Length | 3 1/4 in |
Size | 5/8 in |
Socket Depth | Deep |
Socket Length | 3 1/4 in |
Description
Product details about the WRIGHT TOOL - 6970 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6970 Impact Socket is a robust tool designed for use with bolts. With an overall length of 3 1/4 inches and a socket size of 5/8 inch, this deep impact socket provides ample bolt clearance at 3/8 inch. The drive size measures at 3/4 inch, making it suitable for various applications. This SAE measurement type tool features a double hex output type and offers a total of twelve points on its socket shape.
Crafted from durable alloy steel, the WRIGHT TOOL - 6970 Impact Socket is built to withstand high-impact tasks. Its black oxide finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against corrosion and wear. Despite being non-insulated, this impact-rated tool maintains non-sparking and non-magnetic properties.
This deep impact socket adheres to ASME B107.110 standards, demonstrating its quality construction and performance capabilities. However, please note that it's not tether ready or equipped with locking functionality. As part of the Impact Socket category type, this product serves as an adequate addition to any toolkit requiring sturdy and reliable components.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6970 Impact Socket is a robust tool designed for use with bolts. With an overall length of 3 1/4 inches and a socket size of 5/8 inch, this deep impact socket provides ample bolt clearance at 3/8 inch. The drive size measures at 3/4 inch, making it suitable for various applications. This SAE measurement type tool features a double hex output type and offers a total of twelve points on its socket shape.
Crafted from durable alloy steel, the WRIGHT TOOL - 6970 Impact Socket is built to withstand high-impact tasks. Its black oxide finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against corrosion and wear. Despite being non-insulated, this impact-rated tool maintains non-sparking and non-magnetic properties.
This deep impact socket adheres to ASME B107.110 standards, demonstrating its quality construction and performance capabilities. However, please note that it's not tether ready or equipped with locking functionality. As part of the Impact Socket category type, this product serves as an adequate addition to any toolkit requiring sturdy and reliable components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20599 (20599)
- GEARWRENCH 3/8" Drive Locking Impact Extension 6" (84433N)
- GREENLEE Hole Saw, 7/8 in. Dia., Variable Pitch (825-7/8)
- DE-STA-CO Flat Tip Spindle, 1/2-13, 0.95, 3.87 (247208)
- WRIGHT TOOL 3/4 in Drive Impact Socket 13/16 in Size, Deep Socket, black oxide (6976)
- WRIGHT TOOL 3/4 in Drive Impact Socket 15/16 in Size, Deep Socket, black oxide (6980)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (6974)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 7/8 in Size, Standard Socket, Black Oxide (8228)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (8939)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4830)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (67H72)
- Wright Tool Impact Sockets