Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide
Mfr # 67H-55MM
Zoro # G8034135
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 55 mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 67H-55MM
- Zoro # G8034135
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 55 mm |
Overall Length | 3 1/16 in |
Size | 55mm |
Socket Depth | Standard |
Socket Length | 77.9 mm |
Description
Product details about the WRIGHT TOOL - 67H-55MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H-55MM Impact Socket is a standard impact socket designed for use with bolts. With its metric measurement type, it features a socket size of 55mm and an overall length of 3 1/16 inches. The socket depth is standard, while the bolt clearance stands at 47mm. This tool also boasts a drive size of 3/4 in, making it suitable for various applications.
Crafted from alloy steel, this impact socket offers durability and longevity. It has been finished with black oxide to resist corrosion and wear over time. The product's design includes a double hex output type and conforms to ASME B107.110 standards, demonstrating its quality construction.
This impact-rated tool comes with twelve points in its structure which can provide increased torque when needed. Despite not being insulated or tether ready, the WRIGHT TOOL - 67H-55MM Impact Socket remains non-magnetic – an attribute that could be beneficial in certain situations where magnetic interference might pose issues during work processes.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H-55MM Impact Socket is a standard impact socket designed for use with bolts. With its metric measurement type, it features a socket size of 55mm and an overall length of 3 1/16 inches. The socket depth is standard, while the bolt clearance stands at 47mm. This tool also boasts a drive size of 3/4 in, making it suitable for various applications.
Crafted from alloy steel, this impact socket offers durability and longevity. It has been finished with black oxide to resist corrosion and wear over time. The product's design includes a double hex output type and conforms to ASME B107.110 standards, demonstrating its quality construction.
This impact-rated tool comes with twelve points in its structure which can provide increased torque when needed. Despite not being insulated or tether ready, the WRIGHT TOOL - 67H-55MM Impact Socket remains non-magnetic – an attribute that could be beneficial in certain situations where magnetic interference might pose issues during work processes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-1/2" (KTI-41180)
- ASTRO PNEUMATIC $MET & SAE NOSE SETS & RIVET NUT ASST (AO1442)
- WILLIAMS Williams Long Taper Punch, 3/16", 10Pt (P-26)
- STANLEY Plastic Line Level – 3" (42-193)
- WRIGHT TOOL 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (67H-24MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (67H-46MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (67H-50MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4818)
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Standard Socket, black oxide (88-95MM)
- WRIGHT TOOL 1 in Drive Impact Socket 4 1/8 in Size, Standard Socket, black oxide (88132)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7412H)
- Wright Tool Impact Sockets