Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide
Mfr # 67H-50MM
Zoro # G8336431
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 50 mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 67H-50MM
- Zoro # G8336431
- UPC # 00076799761583
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 50 mm |
Overall Length | 2 3/4 in |
Size | 50mm |
Socket Depth | Standard |
Socket Length | 69.9 mm |
Description
Product details about the WRIGHT TOOL - 67H-50MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H-50MM Impact Socket is a standard impact socket with a size of 50mm. It features metric measurements, making it suitable for tasks requiring precision and accuracy. The socket length is 69.9 mm, providing adequate bolt clearance at 36.9 mm. This tool has an overall length of 2 3/4 inches and fits a drive size of 3/4 inch, designed to accommodate various work requirements.
This product is crafted from alloy steel, offering durability and longevity even under heavy use conditions. Its black oxide finish adds an extra layer of protection against corrosion and wear, contributing to the tool's long-term performance reliability. The WRIGHT TOOL - 67H-50MM Impact Socket boasts a double hex output type and comes in a standard depth design with a non-magnetic feature.
As per ASME B107.110 standards, this impact-rated socket has been built to withstand high torque applications typically associated with impact tools while maintaining its structural integrity over time. It's compatible with bolts fastener type but does not have locking or tether ready capabilities which allows flexibility in usage across different scenarios.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H-50MM Impact Socket is a standard impact socket with a size of 50mm. It features metric measurements, making it suitable for tasks requiring precision and accuracy. The socket length is 69.9 mm, providing adequate bolt clearance at 36.9 mm. This tool has an overall length of 2 3/4 inches and fits a drive size of 3/4 inch, designed to accommodate various work requirements.
This product is crafted from alloy steel, offering durability and longevity even under heavy use conditions. Its black oxide finish adds an extra layer of protection against corrosion and wear, contributing to the tool's long-term performance reliability. The WRIGHT TOOL - 67H-50MM Impact Socket boasts a double hex output type and comes in a standard depth design with a non-magnetic feature.
As per ASME B107.110 standards, this impact-rated socket has been built to withstand high torque applications typically associated with impact tools while maintaining its structural integrity over time. It's compatible with bolts fastener type but does not have locking or tether ready capabilities which allows flexibility in usage across different scenarios.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 5 HP, 220VAC, 1 Phase (HYDM140-220V)
- STM HV12 12 HorizontalVertical Rotary And Dividing Table (326515)
- ROBERTS/Q.E.P.. HD Latex Grout Bag (76000)
- HHIP 6" / 150mm 4-Key Digital Electronic Caliper (4100-3006)
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (67H-32MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (67H-46MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (67H-24MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 7/8 in Size, Deep Socket, black oxide (69122)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 11/16 in Size, Deep Socket, black oxide (69116)
- WRIGHT TOOL Tool Pin Lock Impact Socket Adapter, 1 in Male x 1-1/2 in Female Drive, 4-5/16 in OAL (84900)
- PROTO 1 1/2 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (J15028)
- Wright Tool Sockets & Ratchets