Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide
Mfr # 68-46MM
Zoro # G8400244
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 46 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 68-46MM
- Zoro # G8400244
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 46 mm |
Overall Length | 2 5/8 in |
Size | 46mm |
Socket Depth | Standard |
Socket Length | 66.7 mm |
Description
Impact Socket, Socket Size 46 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 66.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-3/8-INS)
- KLEIN TOOLS Replacement Blades for Wire Stripper 8 to 22 AWG (11073)
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- HHIP 5/16" A Collared Keyway Bushing (2006-1104)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3824)
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8824)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4924)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (67H66)
- WRIGHT TOOL 3/4 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (67H-50MM)
- PROTO 1 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J10018L)
- Wright Tool Impact Sockets