Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 41 mm Size, Standard Socket, black oxide
Mfr # 67H-41MM
Zoro # G8420763
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 41 mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 67H-41MM
- Zoro # G8420763
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 41 mm |
Overall Length | 2 1/2 in |
Size | 41mm |
Socket Depth | Standard |
Socket Length | 63.5 mm |
Description
Impact Socket, Socket Size 41 mm, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 63.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Bit, 1/8", 3-1/2" L (79824/B)
- WESTWARD 8 1/5 in Long Nose Plier, Side Cutter Dipped Handle (1UKK2)
- TE-CO Spring Plunger, PK 10 (69401X01)
- MILWAUKEE TOOL 10" Smooth Jaw Pliers (48-22-6550)
- WRIGHT TOOL 3/4 in Drive Impact Socket 38 mm Size, Standard Socket, black oxide (68-38MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (67H24)
- WRIGHT TOOL 1 in Drive Impact Socket 80 mm Size, Deep Socket, black oxide (89-80MM)
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Deep Socket, black oxide (89-95MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (6974)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (68118)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 11/16" (84328N)
- Wright Tool Sockets & Ratchets