Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 38 mm Size, Standard Socket, black oxide
Mfr # 68-38MM
Zoro # G7908512
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 38 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 68-38MM
- Zoro # G7908512
- UPC # 00076799729057
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 38 mm |
Overall Length | 2 1/4 in |
Size | 38mm |
Socket Depth | Standard |
Socket Length | 57.2 mm |
Description
Impact Socket, Socket Size 38 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 57.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE T-Handle Plain Tap Wrench 242 Cle-Line #T9 (C67206)
- PROTO 1/2 in Drive Impact Socket 1 in Size 12 pt Standard Depth, Black Oxide (J7432)
- DEWALT 5/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5807)
- KNIPEX Locators, Locator for 97 49 24 (D-Sub Pl (97 49 93)
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (68-32MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (68-30MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 31 mm Size, Standard Socket, black oxide (68-31MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4912)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (8817)
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (8756)
- CAPRI TOOLS 1/4 in Drive 14 mm 6-Point Metric Deep Impact Socket (CP51214)
- Wright Tool Impact Sockets