Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide
Mfr # 69-36MM
Zoro # G8463156
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 36 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 69-36MM
- Zoro # G8463156
- UPC # 00076799729255
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 36 mm |
Overall Length | 3 1/2 in |
Size | 36mm |
Socket Depth | Deep |
Socket Length | 88.9 mm |
Description
Impact Socket, Socket Size 36 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 88.9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru Tap, Steel (GN4C----F6---21)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/4"R (CF767)
- GREAT NECK Saw Hole 7In1 1-3/4Depth (HC7D)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/8-1/2 x 1/32 (C20286)
- WRIGHT TOOL 3/4 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (69-33MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 50 mm Size, Deep Socket, black oxide (69-50MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 34 mm Size, Deep Socket, black oxide (69-34MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4926)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4830)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4916)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008RG)
- Wright Tool Impact Sockets