Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide
Mfr # 6924
Zoro # G7980086
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 3/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 6924
- Zoro # G7980086
- UPC # 00076799069245
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 3/4 in |
Overall Length | 3 7/64 in |
Size | 3/4 in |
Socket Depth | Deep |
Socket Length | 3 7/64 in |
Description
Impact Socket, Socket Size 3/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 10mm, 7/8" (SZ-7-10MM)
- OSG End Mill, XL, Carbide, 1/4, 4 FL, SGL Sq End (484-2500)
- KRAFT TOOL Bag/Tote, Tool Bag, Black/Gray, Nylon, 12 Pockets (WL102)
- BOSCH Switch (1607200155)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 9/16 in Size, Deep Socket, black oxide (6950)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 7/8 in Size, Standard Socket, Black Oxide (8228)
- WRIGHT TOOL 1 in Drive Impact Socket 7/8 in Size, Deep Socket, black oxide (8928R)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4928)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (67H68)
- WRIGHT TOOL 3/4 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (67H28)
- SUNEX 1" Drive Impact Socket 6 (560717)
- Wright Tool Sockets & Ratchets