Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 33 mm Size, Standard Socket, black oxide
Mfr # 68-33MM
Zoro # G8123236
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 33 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 68-33MM
- Zoro # G8123236
- UPC # 00076799742605
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 33 mm |
Overall Length | 2 1/8 in |
Size | 33mm |
Socket Depth | Standard |
Socket Length | 54 mm |
Description
Impact Socket, Socket Size 33 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 54 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Pin Punch, 3/16 Tip x 5-1/2" L (584)
- CROWN TOOLS 10 Inch Gents Saw - 18 TPI (20254)
- CAPRI TOOLS 3/8 in. Drive 18 mm Semi-Deep Impact Socket (CP53118)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1" (80593)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Impact S (4992)
- WRIGHT TOOL 2 1/2 in Drive Impact Socket 8 in Size, Standard Socket, black oxide (85864)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4812)
- WRIGHT TOOL SKT 3/4 Drive 2 3/8 STD IMP (WR6898)
- WRIGHT TOOL 1 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (8972)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (8936)
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Standard Depth, Black Oxide (J10028)
- Wright Tool Impact Sockets