Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide
Mfr # 68-32MM
Zoro # G7967337
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 32 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 68-32MM
- Zoro # G7967337
- UPC # 00076799729002
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 32 mm |
Overall Length | 2 1/8 in |
Size | 32mm |
Socket Depth | Standard |
Socket Length | 54 mm |
Description
Impact Socket, Socket Size 32 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 54 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-11220 2.25 in. Axle Nut Socket (ATD-11220)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 7/8-9 UNC (403280)
- GEARWRENCH 85 Piece 3/8” Drive Master SAE Socket Set in Foam Storage Tray (GWMSSKT38SAE)
- REMGRIT 1-1/2" Arbore D Hole Saw (OGC24BL)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (68-22MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (68-30MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 38 mm Size, Standard Socket, black oxide (68-38MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Deep Socket, black oxide (6960)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8852)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (69102)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/8 in Size Hex Standard Depth, Natural (I-1/2D1-1/8)
- Wright Tool Impact Sockets