Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 31 mm Size, Deep Socket, black oxide
Mfr # 69-31MM
Zoro # G8412424
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 31 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 69-31MM
- Zoro # G8412424
- UPC # 76799762016
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 31 mm |
Overall Length | 3 1/2 in |
Size | 31mm |
Socket Depth | Deep |
Socket Length | 88.9 mm |
Description
Impact Socket, Socket Size 31 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 88.9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Press Guard, 2-5/8 In. Chuck Dia. (29DY68)
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Black Oxide (J5463B)
- TITAN 1/4" Drive Socket Set, SAE, 9 pcs (16140)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Deep Socket, black oxide (69-22MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (69-36MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (69-43MM)
- WRIGHT TOOL 1 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (88-36MM)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8852)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (68110)
- PROTO 3/4 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (J07532M)
- Wright Tool Sockets & Ratchets