Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide
Mfr # 67H-30MM
Zoro # G7851916
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 30 mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 67H-30MM
- Zoro # G7851916
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 30 mm |
Overall Length | 2 1/8 in |
Size | 30mm |
Socket Depth | Standard |
Socket Length | 54 mm |
Description
Impact Socket, Socket Size 30 mm, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 54 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- SITEPRO DL48 48" Digital Box Level (29-DL48)
- PROTO Combination Wrench, 7/16" Sz, 7" Length (J1214-T500)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- WRIGHT TOOL 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (67H-24MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (67H-55MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 41 mm Size, Standard Socket, black oxide (67H-41MM)
- WRIGHT TOOL 2 1/2 in Drive Impact Socket 105 mm Size 6 pt Standard Depth, Black Oxide (858-105MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 9/16 in Size, Standard Socket, black oxide (68104)
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Deep Socket, black oxide (89-95MM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022MD)
- Wright Tool Sockets & Ratchets