Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 9/16 in Size, Standard Socket, black oxide
Mfr # 68104
Zoro # G8316761
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 9/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 68104
- Zoro # G8316761
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 9/16 in |
Overall Length | 3 1/4 in |
Size | 2-9/16 in |
Socket Depth | Standard |
Socket Length | 3 1/4 in |
Description
Product details about the WRIGHT TOOL - 68104 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 68104 Impact Socket is a standard depth socket with an SAE measurement type. It has a drive size of 3/4 in and is designed to accommodate bolts. The socket length measures at 3 1/4 in, providing adequate reach for various tasks. With its six-point socket shape, it offers improved torque and reduces the risk of rounding off fasteners. The bolt clearance stands at 1 7/8 in while the socket size comes in at a substantial 2-9/16 inches.
Constructed from alloy steel, this impact-rated tool exhibits robustness and durability that can withstand high-torque applications associated with impact tools. Its black oxide finish not only enhances its overall appearance but also adds an extra layer of corrosion resistance to extend its lifespan. Despite being non-insulated, this standard impact socket is non-magnetic which can be beneficial when working around metal shavings or particles.
This product adheres to ASME B107.110 standards indicating its quality and reliability as an impact socket tool. However, please note that it's neither tether ready nor locking feature equipped; hence users should consider their specific needs before purchase. This item falls under the category type: Impact Socket and does not have any spark-resistant properties.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 68104 Impact Socket is a standard depth socket with an SAE measurement type. It has a drive size of 3/4 in and is designed to accommodate bolts. The socket length measures at 3 1/4 in, providing adequate reach for various tasks. With its six-point socket shape, it offers improved torque and reduces the risk of rounding off fasteners. The bolt clearance stands at 1 7/8 in while the socket size comes in at a substantial 2-9/16 inches.
Constructed from alloy steel, this impact-rated tool exhibits robustness and durability that can withstand high-torque applications associated with impact tools. Its black oxide finish not only enhances its overall appearance but also adds an extra layer of corrosion resistance to extend its lifespan. Despite being non-insulated, this standard impact socket is non-magnetic which can be beneficial when working around metal shavings or particles.
This product adheres to ASME B107.110 standards indicating its quality and reliability as an impact socket tool. However, please note that it's neither tether ready nor locking feature equipped; hence users should consider their specific needs before purchase. This item falls under the category type: Impact Socket and does not have any spark-resistant properties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Hammer, 4.1 Avg CFM, 2-5/8 In Stroke (21AC14)
- ABANAKI Skimmer, Belt, 12 In (SLB-12)
- DRILL AMERICA #6 HSS Straight Flute Taper Pin Reamer (DWRRTP6)
- EAZYPOWER Damaged Screw Remover, No.1 to No.3, PK3 (82682)
- WRIGHT TOOL 3/4 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (6828)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (6832)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide (68106)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (67H54)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (8858)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 15/16 in Size, Standard Socket, black oxide (84863)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- Wright Tool Impact Sockets