Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 9/16 in Size, Deep Socket, black oxide
Mfr # 69112
Zoro # G8343151
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 9/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 69112
- Zoro # G8343151
- UPC # 00076799763433
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 9/16 in |
Overall Length | 4 1/4 in |
Size | 2-9/16 in |
Socket Depth | Deep |
Socket Length | 4 1/4 in |
Description
Impact Socket, Socket Size 2 9/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Bright, 0 Flutes (2867200)
- OTC Outer Tie Rod Remover (7503)
- JOKARI Stripper, Mini-Precision for AWG 24 (40085)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.510)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Deep Socket, black oxide (6962)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Deep Socket, black oxide (69110)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (6924)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 7/8 in Size, Standard Socket, Black Oxide (8228)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (68-22MM)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8852)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (925T)
- Wright Tool Impact Sockets