Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 7/8 in Size, Deep Socket, black oxide
Mfr # 69122
Zoro # G7942401
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 7/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 69122
- Zoro # G7942401
- UPC # 00076799763488
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 7/8 in |
Overall Length | 4 1/2 in |
Size | 2-7/8 in |
Socket Depth | Deep |
Socket Length | 4 1/2 in |
Description
Product details about the WRIGHT TOOL - 69122 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69122 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 2 7/8 inches and an overall length of 4 1/2 inches, this deep impact socket offers ample bolt clearance at 3 inches. The drive type is specifically built for impact, making it suitable for tasks that require substantial force. Its six-point output type and corresponding number of points ensure compatibility with bolts, the common fastener type.
Crafted from durable alloy steel, the WRIGHT TOOL - 69122 Impact Socket is non-magnetic and features a black oxide finish. This material composition contributes to its durability and resistance against wear and tear. Despite not being insulated or non-sparking, it adheres to ASME B107.110 standards which speaks volumes about its quality construction.
This deep impact socket comes with a drive size of 3/4 inch but does not include locking or tether ready features. It's important to note that while this product is rated for impacts, it doesn't offer certain safety features such as sparking prevention or insulation against electrical currents. Regardless, its sturdy build makes it adequate for various general applications in line with its category type: Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69122 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 2 7/8 inches and an overall length of 4 1/2 inches, this deep impact socket offers ample bolt clearance at 3 inches. The drive type is specifically built for impact, making it suitable for tasks that require substantial force. Its six-point output type and corresponding number of points ensure compatibility with bolts, the common fastener type.
Crafted from durable alloy steel, the WRIGHT TOOL - 69122 Impact Socket is non-magnetic and features a black oxide finish. This material composition contributes to its durability and resistance against wear and tear. Despite not being insulated or non-sparking, it adheres to ASME B107.110 standards which speaks volumes about its quality construction.
This deep impact socket comes with a drive size of 3/4 inch but does not include locking or tether ready features. It's important to note that while this product is rated for impacts, it doesn't offer certain safety features such as sparking prevention or insulation against electrical currents. Regardless, its sturdy build makes it adequate for various general applications in line with its category type: Impact Socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Refurbished M18 Cordless Lithium-Ion 6-1/2" Circular Saw- Bare Tool RECON (2630-80)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4038)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7 mm L.110 mm (40080707)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Deep Socket, black oxide (6966)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Deep Socket, black oxide (69114)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 11/16 in Size, Deep Socket, black oxide (69116)
- WRIGHT TOOL 1 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (88-28MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 31 mm Size, Standard Socket, black oxide (68-31MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4830)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J7428H)
- Wright Tool Sockets & Ratchets