Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 5/8 in Size, Deep Socket, black oxide
Mfr # 69114
Zoro # G8144927
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 5/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 69114
- Zoro # G8144927
- UPC # 076799763440
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 5/8 in |
Overall Length | 4 1/4 in |
Size | 2-5/8 in |
Socket Depth | Deep |
Socket Length | 4 1/4 in |
Description
Product details about the WRIGHT TOOL - 69114 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69114 Impact Socket is a robust tool designed for use with bolts. It features a socket size of 2 5/8 inches and an overall length of 4 1/4 inches, providing ample bolt clearance at 2 7/8 inches. This deep impact socket adheres to the SAE measurement type, making it suitable for various applications that require precise measurements. The six-point socket shape further enhances its compatibility with different fastener types.
Constructed from durable alloy steel, this impact socket is built to withstand high-impact operations. Its black oxide finish not only adds to its aesthetic appeal but also offers added durability and resistance against wear and tear. Despite being non-insulated, the product is non-magnetic which can be beneficial in certain scenarios where magnetic interference could be problematic.
This particular model does not come tether-ready or with a locking feature; however, it's designed to fit a drive size of 3/4 inch seamlessly. The output type is a six-point (6 pt), aligning perfectly with the socket shape for efficient operation. As per ASME B107.110 standards, this impact-rated tool falls under the category type 'Impact Socket', indicating its suitability for heavy-duty tasks involving high torque forces.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69114 Impact Socket is a robust tool designed for use with bolts. It features a socket size of 2 5/8 inches and an overall length of 4 1/4 inches, providing ample bolt clearance at 2 7/8 inches. This deep impact socket adheres to the SAE measurement type, making it suitable for various applications that require precise measurements. The six-point socket shape further enhances its compatibility with different fastener types.
Constructed from durable alloy steel, this impact socket is built to withstand high-impact operations. Its black oxide finish not only adds to its aesthetic appeal but also offers added durability and resistance against wear and tear. Despite being non-insulated, the product is non-magnetic which can be beneficial in certain scenarios where magnetic interference could be problematic.
This particular model does not come tether-ready or with a locking feature; however, it's designed to fit a drive size of 3/4 inch seamlessly. The output type is a six-point (6 pt), aligning perfectly with the socket shape for efficient operation. As per ASME B107.110 standards, this impact-rated tool falls under the category type 'Impact Socket', indicating its suitability for heavy-duty tasks involving high torque forces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs, 2-Battery Kit (ARI12104P)
- PARAGON DIAMOND TOOLS 12" Zig-Zag Turbo Wet Core Bit (CBWZZ12)
- IRWIN Long Reach Long Nose Pliers, 11" (1773584)
- EREM ESD Ergo Tweezer, Micro, 4 3/4 In (E5SA)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (6942)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Deep Socket, black oxide (6954)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Deep Socket, black oxide (6966)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3816)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (6946)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Standard Socket, black oxide (8897)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 15mm (21502)
- Wright Tool Impact Sockets