Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide
Mfr # 69124
Zoro # G8312753
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 15/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 69124
- Zoro # G8312753
- UPC # 00076799763495
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 15/16 in |
Overall Length | 4 3/4 in |
Size | 2-15/16 in |
Socket Depth | Deep |
Socket Length | 4 3/4 in |
Description
Impact Socket, Socket Size 2 15/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 2 Flutes (015110AS)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 3/16", Hex Bit (13875)
- PROTO Nutsetter Set, 1/4", 5/16", 3/8" Hex (J61909HS)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #22 (C67200)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Deep Socket, black oxide (6960)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 9/16 in Size, Deep Socket, black oxide (6950)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (6948)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Deep Socket, black oxide (6962)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/4 in Size, Standard Socket, black oxide (8897A)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4824)
- PROTO 3/8 in Drive Impact Socket 7 mm Size 6 pt Deep Depth, Black Oxide (J7007M)
- Wright Tool Sockets & Ratchets