Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide
Mfr # 67H72
Zoro # G8111835
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard Impact
- Socket Size 2 1/4 in
- SAE or Metric SAE
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 67H72
- Zoro # G8111835
- UPC # 76799761262
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 1/4 in |
Overall Length | 3 1/16 in |
Size | 2-1/4 in |
Socket Depth | Standard |
Socket Length | 3 3/16 in |
Description
Impact Socket, Socket Size 2 1/4 in, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88712)
- SUNEX 3/4" Drive Impact Socket 6 (0440)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN43)
- MICRO 100 Grooving Tool (FG-312-062)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (67H68)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- WRIGHT TOOL 3/4 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (67H28)
- WRIGHT TOOL Socket 3/4" Drive 8 Point Standard Impac (6872)
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/4 in Size, Deep Socket, black oxide (8956)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (6974)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID13024)
- Wright Tool Impact Sockets