Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 13/16 in Size, Standard Socket, black oxide
Mfr # 68112
Zoro # G8411776
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 13/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 68112
- Zoro # G8411776
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 13/16 in |
Overall Length | 3 1/2 in |
Size | 2-13/16 in |
Socket Depth | Standard |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 2 13/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 54MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025054)
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 25 (BP302-25B)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Standard Socket, black oxide (6862)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (68110)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (6858)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 9/16 in Size, Standard Socket, black oxide (68104)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4828)
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/8" (10022L)
- Wright Tool Impact Sockets