Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 1/2 in Size, Standard Socket, black oxide
Mfr # 68102
Zoro # G8071874
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 68102
- Zoro # G8071874
- UPC # 076799763280
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 1/2 in |
Overall Length | 3 1/4 in |
Size | 2-1/2 in |
Socket Depth | Standard |
Socket Length | 3 1/4 in |
Description
Product details about the WRIGHT TOOL - 68102 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 68102 Impact Socket is a standard impact socket designed for use with bolts. It features an SAE measurement type, making it suitable for applications that require this specific system of measurements. The socket size is 2 1/2 in and the overall length of the socket is 3 1/4 in, providing adequate bolt clearance at a depth of 1 15/16 in. This tool has been built to accommodate a drive size of 3/4 in.
Crafted from alloy steel, this impact socket offers durability and resilience under pressure. Its black oxide finish not only enhances its aesthetic appeal but also provides additional resistance against wear and tear. The product's design includes a six-point shape which allows for improved contact with fasteners, reducing the risk of slipping or rounding off corners.
This particular model conforms to ASME B107.110 standards and has been rated for impact usage, indicating its suitability for high-torque applications where regular sockets might fail. However, please note that it does not feature non-sparking or insulated properties nor is it tether ready or locking-enabled. Despite these factors, its non-magnetic nature can be beneficial depending on your specific needs.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 68102 Impact Socket is a standard impact socket designed for use with bolts. It features an SAE measurement type, making it suitable for applications that require this specific system of measurements. The socket size is 2 1/2 in and the overall length of the socket is 3 1/4 in, providing adequate bolt clearance at a depth of 1 15/16 in. This tool has been built to accommodate a drive size of 3/4 in.
Crafted from alloy steel, this impact socket offers durability and resilience under pressure. Its black oxide finish not only enhances its aesthetic appeal but also provides additional resistance against wear and tear. The product's design includes a six-point shape which allows for improved contact with fasteners, reducing the risk of slipping or rounding off corners.
This particular model conforms to ASME B107.110 standards and has been rated for impact usage, indicating its suitability for high-torque applications where regular sockets might fail. However, please note that it does not feature non-sparking or insulated properties nor is it tether ready or locking-enabled. Despite these factors, its non-magnetic nature can be beneficial depending on your specific needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- DIABLO FORSTNER DRILL BIT1-1/2"" (FB-011)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 250PK (53266)
- BUCKET BOSS Bag/Tote, Tool Tote, 19 Pocket, 11" x 11" x 10", 1680 Heavy-Duty Poly Fabric, 19 Pockets (74012)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (6856)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (6860)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (6832)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 11/16 in Size, Deep Socket, black oxide (69116)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 15/16 in Size, Standard Socket, black oxide (84863)
- WRIGHT TOOL 1 in Drive Impact Socket 60 mm Size, Standard Socket, black oxide (88-60MM)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 2-15/16 6 PT STD IMP (MT7694)
- Wright Tool Sockets & Ratchets