Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 1/2 in Size, Deep Socket, black oxide
Mfr # 69110
Zoro # G8231291
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 69110
- Zoro # G8231291
- UPC # 076799763426
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 1/2 in |
Overall Length | 4 1/4 in |
Size | 2-1/2 in |
Socket Depth | Deep |
Socket Length | 4 1/4 in |
Description
Impact Socket, Socket Size 2 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-2-3 Blocks With No Holes (3402-0058)
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77890)
- WESTWARD Repl Blade, Cable Cutter, For 22UN71 (22UN76)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 3/8" (BH 3/8)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (69102)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/8 in Size, Deep Socket, black oxide (69106)
- WRIGHT TOOL 3/4 in Drive Impact Socket 15/16 in Size, Deep Socket, black oxide (6930)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4934)
- WRIGHT TOOL 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (69-43MM)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8813)
- PROTO SKT IMP 1/2DR 1-1/8 12PT (POJ7436)
- Wright Tool Impact Sockets