Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 11/16 in Size, Deep Socket, black oxide
Mfr # 69116
Zoro # G7841242
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 11/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 69116
- Zoro # G7841242
- UPC # 00076799763457
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 11/16 in |
Overall Length | 4 1/2 in |
Size | 2-11/16 in |
Socket Depth | Deep |
Socket Length | 4 1/2 in |
Description
Product details about the WRIGHT TOOL - 69116 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69116 Impact Socket is a robust tool designed for SAE measurement type. With a socket size of 2 11/16 in and an overall length of 4 1/2 in, this impact socket offers ample bolt clearance at a depth of 3 inches. The drive size is set at 3/4 inch, making it suitable for various applications that require such specifications.
Constructed from durable alloy steel, the WRIGHT TOOL - 69116 Impact Socket is built to withstand high-impact tasks. It features a black oxide finish which provides resistance against rust and corrosion, enhancing its longevity. This deep impact socket has been crafted with precision to meet ASME B107.110 standards and comes with six points, offering reliable performance.
This non-magnetic tool is compatible with bolts as fasteners and does not support tethering or locking mechanisms. Despite not being insulated or non-sparking, it's rated for impact use which makes it adequate for heavy-duty tasks requiring such attributes. Please note that the output type of this deep impact socket is also six-pointed.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69116 Impact Socket is a robust tool designed for SAE measurement type. With a socket size of 2 11/16 in and an overall length of 4 1/2 in, this impact socket offers ample bolt clearance at a depth of 3 inches. The drive size is set at 3/4 inch, making it suitable for various applications that require such specifications.
Constructed from durable alloy steel, the WRIGHT TOOL - 69116 Impact Socket is built to withstand high-impact tasks. It features a black oxide finish which provides resistance against rust and corrosion, enhancing its longevity. This deep impact socket has been crafted with precision to meet ASME B107.110 standards and comes with six points, offering reliable performance.
This non-magnetic tool is compatible with bolts as fasteners and does not support tethering or locking mechanisms. Despite not being insulated or non-sparking, it's rated for impact use which makes it adequate for heavy-duty tasks requiring such attributes. Please note that the output type of this deep impact socket is also six-pointed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Hand Sanding Block, 2.625"x16" Grip (AF4419)
- CHANNELLOCK Folding Miter Saw Stand (CL-S600)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4820LK)
- MONTEZUMA Triangle Top Chest, Black, Steel, 26-3/4 in W x 18 in D x 18-1/2 in H (MZ-SE250B)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Deep Socket, black oxide (6954)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide (69124)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 13/16 in Size, Deep Socket, black oxide (69120)
- WRIGHT TOOL 1 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (8816A)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4842)
- WRIGHT TOOL SKT 1/2" DR 15/16 6 PT STD IMP (WR4830)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1" (84431N)
- Wright Tool Sockets & Ratchets