Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide
Mfr # 67H-19MM
Zoro # G8269922
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard Impact
- Socket Size 19 mm
- SAE or Metric Metric
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 67H-19MM
- Zoro # G8269922
- UPC # 00076799761347
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 19 mm |
Overall Length | 1 15/16 in |
Size | 19mm |
Socket Depth | Standard |
Socket Length | 48.6 mm |
Description
Product details about the WRIGHT TOOL - 67H-19MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H-19MM Impact Socket is a standard impact socket with a size of 19mm, designed for use in various applications. It features a drive size of 3/4 inch and an overall length of 1 15/16 inches, making it suitable for tasks requiring precise measurements. The socket depth is standard, with a bolt clearance of 14.3 mm and the socket length measuring at 48.6 mm. This tool adheres to metric measurement type and has been built to meet ASME B107.110 standards.
Crafted from alloy steel, this impact socket exhibits robustness and durability that can withstand high torque applications due to its impact-rated design. Its black oxide finish not only enhances its aesthetic appeal but also provides resistance against corrosion, extending the tool's lifespan even under demanding conditions. The double hex output type coupled with the unique twelve-point socket shape enables efficient fastening and unfastening operations on bolts.
Despite being non-insulated and non-sparking, this product maintains its utility by being non-magnetic which can be beneficial in certain work scenarios where magnetic interference could be problematic. However, please note that this item does not come tether-ready or have locking capabilities.
This WRIGHT TOOL - 67H-19MM Impact Socket is compatible with bolts as per the compatible fastener type attribute provided; hence it can be used across different industries where such fasteners are commonly employed.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H-19MM Impact Socket is a standard impact socket with a size of 19mm, designed for use in various applications. It features a drive size of 3/4 inch and an overall length of 1 15/16 inches, making it suitable for tasks requiring precise measurements. The socket depth is standard, with a bolt clearance of 14.3 mm and the socket length measuring at 48.6 mm. This tool adheres to metric measurement type and has been built to meet ASME B107.110 standards.
Crafted from alloy steel, this impact socket exhibits robustness and durability that can withstand high torque applications due to its impact-rated design. Its black oxide finish not only enhances its aesthetic appeal but also provides resistance against corrosion, extending the tool's lifespan even under demanding conditions. The double hex output type coupled with the unique twelve-point socket shape enables efficient fastening and unfastening operations on bolts.
Despite being non-insulated and non-sparking, this product maintains its utility by being non-magnetic which can be beneficial in certain work scenarios where magnetic interference could be problematic. However, please note that this item does not come tether-ready or have locking capabilities.
This WRIGHT TOOL - 67H-19MM Impact Socket is compatible with bolts as per the compatible fastener type attribute provided; hence it can be used across different industries where such fasteners are commonly employed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #38 Solid Carbide Drill Bit (DMOD38)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-23/64 (C20587)
- ATA Turning Insert, TCMT21.51, AF, AT201 GRD (90045)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- WRIGHT TOOL 1 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (8764)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4772)
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (8756)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Impact S (4992)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (8858)
- WRIGHT TOOL 1 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (88-55MM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3086R)
- Wright Tool Sockets & Ratchets