Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 1 7/8 in Size, Deep Socket, black oxide
Mfr # 6960
Zoro # G7980217
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 7/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 6960
- Zoro # G7980217
- UPC # 00076799069603
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 7/8 in |
Overall Length | 3 1/2 in |
Size | 1-7/8 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 1 7/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Wrench, Double Sided, 2 x 1-1/2 in Tip, Aluminum Blade (25H-200150)
- VERMONT GAGE Pin Gage, Plus, 0.130 In, Black (911113000)
- FREUD Slotting Cutter Arbor (60-102)
- WERA Combination Wrench Set, Metric, 6 pcs. (05020022001)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (6946)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (69102)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide (69124)
- WRIGHT TOOL 3/4 in Drive Impact Socket 15/16 in Size, Deep Socket, black oxide (6930)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (8876)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4778)
- PROTO 1/4 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (J6908H)
- Wright Tool Sockets & Ratchets