Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide
Mfr # 6946
Zoro # G8340026
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 7/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 6946
- Zoro # G8340026
- UPC # 00076799069467
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 7/16 in |
Overall Length | 3 1/2 in |
Size | 1-7/16 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Product details about the WRIGHT TOOL - 6946 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6946 Impact Socket is a robust tool designed for heavy-duty applications. With its socket size of 1-7/16 in, it's suitable for tasks that require SAE measurements. The deep socket depth and overall length of 3-1/2 inches provide ample bolt clearance at 2-3/8 inches, making it adequate for working with compatible fastener types such as bolts. Its drive size is 3/4 inch, fitting well into impact-rated work scenarios.
Crafted from durable alloy steel, this impact socket is built to withstand high torque and pressure. It features a black oxide finish which enhances the tool's resistance against corrosion and wear over time. This non-magnetic product has been manufactured according to ASME B107.110 standards, ensuring reliable performance under demanding conditions.
This deep impact socket comes with a six-point shape design which offers improved grip on fasteners thereby reducing the risk of slippage during use. However, please note that this model does not come with locking or tether-ready features and isn't insulated or non-sparking either. Despite these factors, the WRIGHT TOOL - 6946 Impact Socket remains an effective choice for businesses seeking dependable tools that deliver consistent results across various general-purpose applications.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6946 Impact Socket is a robust tool designed for heavy-duty applications. With its socket size of 1-7/16 in, it's suitable for tasks that require SAE measurements. The deep socket depth and overall length of 3-1/2 inches provide ample bolt clearance at 2-3/8 inches, making it adequate for working with compatible fastener types such as bolts. Its drive size is 3/4 inch, fitting well into impact-rated work scenarios.
Crafted from durable alloy steel, this impact socket is built to withstand high torque and pressure. It features a black oxide finish which enhances the tool's resistance against corrosion and wear over time. This non-magnetic product has been manufactured according to ASME B107.110 standards, ensuring reliable performance under demanding conditions.
This deep impact socket comes with a six-point shape design which offers improved grip on fasteners thereby reducing the risk of slippage during use. However, please note that this model does not come with locking or tether-ready features and isn't insulated or non-sparking either. Despite these factors, the WRIGHT TOOL - 6946 Impact Socket remains an effective choice for businesses seeking dependable tools that deliver consistent results across various general-purpose applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (8854)
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 13/16 in L (54TN70)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 9/16 in Size, Deep Socket, black oxide (69112)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Deep Socket, black oxide (69118)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 11/16 in Size, Deep Socket, black oxide (69116)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8852)
- WRIGHT TOOL 1 in Drive Impact Socket 3 3/8 in Size, Standard Socket, black oxide (8898)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Impact S (4992)
- PROTO 1 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J10015T)
- Wright Tool Impact Sockets