Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide
Mfr # 67H36
Zoro # G7807676
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 1/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 67H36
- Zoro # G7807676
- UPC # 00076799761095
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 1/8 in |
Overall Length | 2 1/8 in |
Size | 1-1/8 in |
Socket Depth | Standard |
Socket Length | 2 1/8 in |
Description
Product details about the WRIGHT TOOL - 67H36 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H36 Impact Socket is a standard depth socket with SAE measurements. It has a socket size of 1-1/8 in and an overall length of 2-1/8 in, providing adequate bolt clearance at 1-3/32 in. The drive size for this impact socket is set at 3/4 in, making it suitable for various applications that require these specific dimensions.
This impact socket is crafted from robust alloy steel, ensuring durability and longevity even under heavy-duty use. Its black oxide finish not only enhances its aesthetic appeal but also adds to its resistance against corrosion and wear. The product features a double hex output type and conforms to the ASME B107.110 standards.
Despite being non-sparking, the WRIGHT TOOL - 67H36 Impact Socket is designed as non-magnetic which can be beneficial when working around magnetic materials or environments where magnetism could interfere with operation. This tool does not have tethering or locking capabilities but it's built to withstand high torque applications as indicated by its 'impact rated' attribute. It's compatible with bolts fastener type and has a standard impact drive type with a twelve-point (12-point) socket shape.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 67H36 Impact Socket is a standard depth socket with SAE measurements. It has a socket size of 1-1/8 in and an overall length of 2-1/8 in, providing adequate bolt clearance at 1-3/32 in. The drive size for this impact socket is set at 3/4 in, making it suitable for various applications that require these specific dimensions.
This impact socket is crafted from robust alloy steel, ensuring durability and longevity even under heavy-duty use. Its black oxide finish not only enhances its aesthetic appeal but also adds to its resistance against corrosion and wear. The product features a double hex output type and conforms to the ASME B107.110 standards.
Despite being non-sparking, the WRIGHT TOOL - 67H36 Impact Socket is designed as non-magnetic which can be beneficial when working around magnetic materials or environments where magnetism could interfere with operation. This tool does not have tethering or locking capabilities but it's built to withstand high torque applications as indicated by its 'impact rated' attribute. It's compatible with bolts fastener type and has a standard impact drive type with a twelve-point (12-point) socket shape.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Slotted 1.0 x 7 80mm 5/16 Hex Drive (100S.80-7)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74278P)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T10H, 1-15/16"L (T10HX1-15/16)
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15124)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (67H56)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (67H68)
- WRIGHT TOOL SKT 1/2" DR 15/16 6 PT STD IMP (WR4830)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/8 in Size, Deep Socket, black oxide (8976)
- WRIGHT TOOL 1 in Drive Impact Socket 4 1/8 in Size, Standard Socket, black oxide (88132)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 9/16" (7318HD)
- Wright Tool Impact Sockets