Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide
Mfr # 67H40
Zoro # G8363083
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 67H40
- Zoro # G8363083
- UPC # 76799761118
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 1/4 in |
Overall Length | 2 1/8 in |
Size | 1-1/4 in |
Socket Depth | Standard |
Socket Length | 2 1/8 in |
Description
Impact Socket, Socket Size 1 1/4 in, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 12", 29oz soft faced hammer (TH12)
- URREA 2.5 Mm T-handle 6" lg Hex Key (46510)
- PROTO 3/4 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (J07533M)
- PANDUIT Die Insert, for use with CA9 Applicator, (CD9-3B)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (84950)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (6942)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 7/8 in Size, Standard Socket, black oxide (84862)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (67H66)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide (68106)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-1/4 inch (653002 2.1/4)
- Wright Tool Impact Sockets