Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide
Mfr # 6948
Zoro # G8411347
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 6948
- Zoro # G8411347
- UPC # 00076799069481
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 1/2 in |
Overall Length | 3 1/2 in |
Size | 1-1/2 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 1 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3158)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- TEKTON Straight Pick (1/8 Inch x 3 Inch) (PNH21101)
- MAYHEW PRO Pick And Hook Set, Steel, 4 pcs., 13-3/4" L (13094)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 9/16 in Size, Deep Socket, black oxide (6950)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Deep Socket, black oxide (69110)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (6940)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 48 mm Size, Standard Socket, black oxide (848-48MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (67H38)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4788)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38122)
- Wright Tool Impact Sockets