Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 1 1/16 in Size, Standard Socket, black oxide
Mfr # 67H34
Zoro # G8416082
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 1/16 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 67H34
- Zoro # G8416082
- UPC # 00076799761088
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 1/16 in |
Overall Length | 2 1/8 in |
Size | 1-1/16 in |
Socket Depth | Standard |
Socket Length | 2 1/8 in |
Description
Impact Socket, Socket Size 1 1/16 in, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-5/8)
- WALTER Screw for Indexable Insert TS25 Unit of Measure - Inch (TS25)
- WESTWARD HSS Thread Die, 2 In, M24, 1.5 Pitch (10T911)
- METABO SIDE HANDLE (631052000)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (67H24)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (67H56)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (8939)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Standard Socket, black oxide (68102)
- WRIGHT TOOL 3/4 in Drive Impact Socket 15/16 in Size, Deep Socket, black oxide (6980)
- TITAN 1/4" Drive Impct Sckts, SAE/Metric, 1/4"Drive, 53 pcs., SAE/Metric (46053)
- Wright Tool Sockets & Ratchets