Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide
Mfr # 67H54
Zoro # G8040706
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 11/16 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 67H54
- Zoro # G8040706
- UPC # 76799761187
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 11/16 in |
Overall Length | 2 1/2 in |
Size | 1-11/16 in |
Socket Depth | Standard |
Socket Length | 2 5/8 in |
Description
Impact Socket, Socket Size 1 11/16 in, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 1-1/8 In (DSB1015)
- DRILL AMERICA 1/2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/2)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (48218)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- WRIGHT TOOL 3/4 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (67H28)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (67H72)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Impact So (3924)
- WRIGHT TOOL 1 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (88-46MM)
- WRIGHT TOOL 1 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (88-28MM)
- WRIGHT TOOL 2 1/2 in Drive Impact Socket 105 mm Size 6 pt Standard Depth, Black Oxide (858-105MM)
- Wright Tool Sockets & Ratchets