Shop All Sockets
Wright Tool
3/4 in Drive, 50mm 12 pt Metric Socket, 12 Points
Mfr # 61-50MM
Zoro # G8054697
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 61-50MM
- Zoro # G8054697
- UPC # 00076799742520
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 in |
Size | 50mm |
Socket Depth | Standard |
Socket Sizes | 50mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Standards | ASME B107.110 |
Drive Type | Square |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4160)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/4 (MHSTK76)
- BIG HORN Push Stick - Carded (10221C)
- A2Z SCILAB Jewelry Making Pliers Chain Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR947)
- WRIGHT TOOL 1 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (8140)
- WRIGHT TOOL Spinner 3/8" Drive Spinner w/Wheel Grip (3431)
- WRIGHT TOOL 1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (8136)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4034)
- WRIGHT TOOL 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (61-41MM)
- WRIGHT TOOL Socket 3/4" Drive Square Standard Budd W (6893)
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YT99)
- Wright Tool Sockets & Ratchets