Shop All Sockets
Wright Tool
3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points
Mfr # 61-42MM
Zoro # G8046254
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 61-42MM
- Zoro # G8046254
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 1/4 in |
Size | 42mm |
Socket Sizes | 42mm |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.110 |
Item | Socket |
Drive Type | Square |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 10 ft. Tape Measure, 1/2" Blade (3110)
- SIMONDS Mill File, American, Rectangular, Bastard (78147600)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 280mm (3726Z-280-72T)
- IRWIN GLASS/TILE DRLBT 1/4X4"" (50516)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Knurl (3435)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Standard Socke (2010)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Conto (3439)
- WRIGHT TOOL SKT 3/8 DR 15/16 6 PT DEEP CH (WR3530)
- WRIGHT TOOL 1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (8991)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Black (34435)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 6 Points (32536)
- Wright Tool Sockets & Ratchets