Shop All Sockets
Wright Tool
3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points
Mfr # 61-31MM
Zoro # G7838223
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 61-31MM
- Zoro # G7838223
- UPC # 00076799728593
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 31mm |
Socket Sizes | 31mm |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Drive Type | Square |
Standards | ASME B107.110 |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS Flex Head Split Beam Click Wrench 120 To 600 In./Lbs, 3/8" Drive (PREC2FR600H)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (TI4140IM)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (31D023)
- ILC Replacement for Milwaukee 48-11-0100 Battery (48-11-0100)
- WRIGHT TOOL 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (61-32MM)
- WRIGHT TOOL 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (8168)
- WRIGHT TOOL Speeder 1/4" Drive Speeder - 16 (2445L)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4024)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4046)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-16MM)
- EAZYPOWER 1/4" Drive, SAE Socket, 4 Points (79308)
- Wright Tool Sockets & Ratchets