Shop All Sockets
Wright Tool
3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points
Mfr # 61-30MM
Zoro # G8275337
original price:
$32.95
9% off
new price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 61-30MM
- Zoro # G8275337
- UPC # 00076799742445
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 30mm |
Socket Sizes | 30mm |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Drive Type | Square |
Item | Socket |
Standards | ASME B107.110 |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Selfeed Bit 3-5/8" (48-25-3621)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES90P)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA8)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- WRIGHT TOOL 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (61-28MM)
- WRIGHT TOOL 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (61-29MM)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-50MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-15MM)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-15MM)
- WRIGHT TOOL 1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (8136)
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Socket (SHD23318)
- Wright Tool Sockets & Ratchets