Shop All Sockets
Wright Tool
3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points
Mfr # 61-29MM
Zoro # G8176533
$30.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 61-29MM
- Zoro # G8176533
- UPC # 00076799742438
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 29mm |
Socket Sizes | 29mm |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Square |
Tether Capable | Tether Capable |
Standards | ASME B107.110 |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA ESD Bimaterial Precision Screwdrivers set of 5 pieces (Torx type). (9500BT)
- FELO Ergonic 1/4" x 6-3/4" Flexible Bit Holde (07157 60365)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2500 RPM, 57 nm, 1 hp, (SSD10P25P)
- SUMNER Digital Angle Finder, LCD, 2 in. Size (784520)
- WRIGHT TOOL 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (61-30MM)
- WRIGHT TOOL 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (61-28MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4042)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Knurl (3435)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3132)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Knurl (4437)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" EXTRA-DEEP IM (GP2018XD)
- Wright Tool Sockets