Shop All Sockets
Wright Tool
3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points
Mfr # 61-28MM
Zoro # G8319001
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 61-28MM
- Zoro # G8319001
- UPC # 00076799742421
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 28mm |
Socket Depth | Standard |
Socket Sizes | 28mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Drive Type | Square |
Tether Capable | Tether Capable |
Standards | ASME B107.110 |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plastic Tweezer 2PK (32932)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/64 (44205)
- RIDGID Kit, Repair Pump 918 (97772)
- GREENLEE Retaining Clip (18772)
- WRIGHT TOOL 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (61-30MM)
- WRIGHT TOOL 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (61-29MM)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3316)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-25MM)
- WRIGHT TOOL Speeder 1/4" Drive Speeder - 16 (2445L)
- WRIGHT TOOL 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (61-32MM)
- KO-KEN Extension Socket 13mm 6 Point 200mm Magnet 3/8 Sq. Drive (13145MG.200-13)
- Wright Tool Sockets