Shop All Sockets
Wright Tool
3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points
Mfr # 61-26MM
Zoro # G7950135
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 61-26MM
- Zoro # G7950135
- UPC # 00076799742407
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 26mm |
Socket Depth | Standard |
Socket Sizes | 26mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Square |
Tether Capable | Tether Capable |
Item | Socket |
Standards | ASME B107.110 |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- SURTEK Professional Grout Float 12X4X12 (123193)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/2"-12 (T/A55063)
- GROZ Alignment Bar, 54" x 1" (33177)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-16MM)
- WRIGHT TOOL SKT 3/8 DR 15/16 6 PT DEEP CH (WR3530)
- WRIGHT TOOL 3/4 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (6152)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2618)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3596)
- WRIGHT TOOL Sliding T 3/8" Drive Sliding T - 7 (3443)
- TENG TOOLS AT375 1/2" Drive 7/8" Heated Oxygen Sensor Socket (AT375)
- Wright Tool Sockets & Ratchets