Shop All Sockets
Wright Tool
3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points
Mfr # 6530
Zoro # G7979291
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 6530
- Zoro # G7979291
- UPC # 00076799065308
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/2 in |
Size | 15/16" |
Socket Depth | Deep |
Socket Sizes | 15/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Square |
Tether Capable | Tether Capable |
Item | Deep Socket |
Standards | ASME B107.110 |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Forged Steel, Chrome, Deep, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.75mm (47238)
- KRAFT TOOL Stone Tracer Tool, 2" Bit, 7/8" dia. (BL382)
- SUPERIOR PARTS Aftermarket Piston Bumper for Hitachi N5008AC / N5008AC2 / N5008ACP (Replaces Hitachi 883-711) (SP 883-711)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- WRIGHT TOOL 1 in Drive, 2-13/16" 12 pt SAE Socket, 12 Points (8190)
- WRIGHT TOOL Socket 1/2" Dr 5 Pt Standard Thin Wall B (9076)
- WRIGHT TOOL 3/4 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (6152)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Knurl (4435)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-12MM)
- WRIGHT TOOL 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (61-29MM)
- GREY PNEUMATIC 1/2" Drive x 21mm Deep Duo-Socket - 12 Point (82121MD)
- Wright Tool Sockets