Shop All Sockets
Wright Tool
3/4 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points
Mfr # 6140
Zoro # G8025166
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 6140
- Zoro # G8025166
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 3/16 in |
Size | 1-1/4" |
Socket Sizes | 1-1/4 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.110 |
Tether Capable | Tether Capable |
Drive Type | Square |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 8 Pockets, 5178 (5178)
- OASIS MACHINERY Heavy-Duty 8 Ball Bearing Roller Stand (T2054)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- KYOCERA Cut-Off Insert, TKF 12R150S PR1535 Grade PVD Carbide (TKF12R150SPR1535)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2606)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2614)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4612)
- WRIGHT TOOL 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (61-31MM)
- WRIGHT TOOL BUDD WHEEL 3/4 DR 13/16 SQ (WR6893)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4018)
- WRIGHT TOOL 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (61-42MM)
- Wright Tool Sockets